Bridgeport Fittings 2100 Zinc Plated Steel Conduit Hanger With Bolt, Size 0, For 3/8 and 1/2 in. Rigid or 1/2 in. EMT Conduit | Graybar Store
     
Bridgeport Fittings - Zinc Plated Steel Conduit Hanger With Bolt, Size 0, For 3/8 and 1/2 in. Rigid or 1/2 in. EMT Conduit - 2100
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel Conduit Hanger With Bolt, Size 0, For 3/8 and 1/2 in. Rigid or 1/2 in. EMT Conduit

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 2100
    SKU: 88031446
    $0.52
    Checking Pricing
         
    Trade Size:3/8 to 1/2 in. Rigid/IMC; 1/2 in. EMT
    Use With:Rigid/IMC/EMT Conduit
    Size:0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 2100
    • Size 0
    • UNSPSC 39121701
    • Materials Zinc Electroplated Steel
    Product Overview:
    Size 0 zinc electroplated steel conduit hanger with bolt for 3/8 to 1/2 in. rigid/IMC or 1/2 in. EMT conduit.
    Bridgeport conduit hanger with bolt is used to secure EMT or rigid conduit to threaded rod, insulator supports or directly to mounting surface.