Allen Tel GBLCT-D1-10 Singlemode Duplex LC to ST Fiber Optic Cable, 10 M | Graybar Store
     
Allen Tel - Singlemode Duplex LC to ST Fiber Optic Cable, 10 M - GBLCT-D1-10
+ / - Hover over image to Zoom
Other Views

    Singlemode Duplex LC to ST Fiber Optic Cable, 10 M

    Manufacturer: Allen Tel
    Manufacturer #: GBLCT-D1-10
    SKU: 25044089
    $68.32
    Checking Pricing
         
    Length (Meters):10.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GBLCT-D1-10
    • Connector Configuration LC to ST
    • Fiber Cord Type Duplex
    • Fiber Type Singlemode - OS2
    • Jacket Color Yellow
    • Length (Meters) 10.0
    • UNSPSC 43223326
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Singlemode duplex LC to ST fiber jumper with a yellow jacket. 10 Meters.
    • Full line of high quality singlemode and multimode fiber optic cable assemblies
    • All cables are 100% tested for insertion loss and back reflection
    • Available in industry standard lengths in meters
    • Individual removable dust covers