Square D (Schneider Electric) HU367R Single Throw Safety Switch | Graybar Store
Square D (Schneider Electric) - Single Throw Safety Switch - HU367R
+ / - Hover over image to Zoom
Other Views

    Single Throw Safety Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HU367R
    SKU: 88241001
    $18,779.95
    Checking Pricing
         
    Voltage (Volts):600 V AC
    Amps:800A
    Pole:3-Pole
    NEMA Rating:NEMA 3R
    Additional Features:Rainproof
    Mounting Type:Surface Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HU367R
    • Voltage (Volts) 600 V AC
    • Type Non Fusible
    • UNSPSC 39122218
    • Additional Features Rainproof
    • Amps 800A
    Product Overview:
    E4 Single Throw Safety Switch, 800A, Surface, 3 Pole, 600V AC