Square D (Schneider Electric) H322N Heavy Duty Disconnect, Fusible, Single Throw, 60A 240VAC/250VDC, 3P4W | Graybar Store
     
Square D (Schneider Electric) - Heavy Duty Disconnect, Fusible, Single Throw, 60A 240VAC/250VDC, 3P4W - H322N
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Disconnect, Fusible, Single Throw, 60A 240VAC/250VDC, 3P4W

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: H322N
    SKU: 88240555
    $302.86
    Checking Pricing
         
    Voltage (Volts):240
    Amps:60A
    Pole:3-Pole
    NEMA Rating:NEMA 1
    Additional Features:With Neutral
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # H322N
    • Voltage (Volts) 240
    • Type Fusible
    • UNSPSC 39122205
    • Additional Features With Neutral
    • Amps 60A
    • NEMA Rating NEMA 1
    • Pole 3-Pole
    • SKU Spec Sheet
      H322N Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Single throw fusible 60A 240VAC/250VDC 3P4W heavy duty disconnect with neutral. Enclosure rating NEMA 1.
    • Visible blade heavy duty safety switches are designed for application where maximum performance and continuity of service are required.
    • All heavy duty safety switches feature quick-make, quick-break operating mechanism, a dual cover interlock and a color coded indicator handle.
    • They are suitable for use as service equipment when equipped with a field- or factory-installed neutral assembly or equipment grounding kit, unless a 600Y/347V or 480Y/277V, 1000A or greater, solidly grounded WYE system is used, per NEC 215-10.
    • Heavy duty safety switches are UL Listed File E2875 and 154828 and meet or exceed the NEMA Standard KS1.