Broan-NuTone RB80L Broan Ultra Pro Series Fan with Light, Single-Speed, 4 in. Duct, 80 CFM, <0.3 Sones, White Polymeric | Graybar Store
     
Broan-NuTone - Broan Ultra Pro Series Fan with Light, Single-Speed, 4 in. Duct, 80 CFM, <0.3 Sones, White Polymeric - RB80L
+ / - Hover over image to Zoom
Other Views

    Broan Ultra Pro Series Fan with Light, Single-Speed, 4 in. Duct, 80 CFM, <0.3 Sones, White Polymeric

    Manufacturer: Broan-NuTone
    Manufacturer #: RB80L
    SKU: 25800028
    $237.65
    Checking Pricing
         
    Grill Size:13 L x 13-3/4 W in.
    Housing Dimensions:10-1/2 L x 11-3/8 W x 7-5/8 H in.
    Additional Features:Compatible with Radiation Damper RDF1 which Helps Prevent Flame and Heat from Spreading to Other Areas in Multi Level
    Duct Size:4 in.
    CFM:80 CFM
    Sones:0.3
    Package Quantity:1 per Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # RB80L
    • UNSPSC 40101604
    • Additional Features Compatible with Radiation Damper RDF1 which Helps Prevent Flame and Heat from Spreading to Other Areas in Multi Level
    • CFM 80 CFM
    • Duct Size 4 in.
    • Grill Size 13 L x 13-3/4 W in.
    • Housing Dimensions 10-1/2 L x 11-3/8 W x 7-5/8 H in.
    • Package Quantity 1 per Pack
    • Sones 0.3
    • ECCN EAR99
    Product Overview:
    Broan Ultra Pro™ Single-Speed Fan, CFM: 80, Housing Dimensions: 11-3/8 W x 10-1/2 L x 7-5/8 H in, Finish: White Polymer (Grill), Sones: <0.3, Grill Size: 13-3/4 W x 13 L in