Broan-NuTone A110 InVent™ Series Ventilation Fan, FoldAway™ Mounting Ears, TrueSeal Damper Technology, 110 CFM, 3.0 Sones | Graybar Store
     
Broan-NuTone - InVent™ Series Ventilation Fan, FoldAway™ Mounting Ears, TrueSeal Damper Technology, 110 CFM, 3.0 Sones - A110
+ / - Hover over image to Zoom
Other Views

    InVent™ Series Ventilation Fan, FoldAway™ Mounting Ears, TrueSeal Damper Technology, 110 CFM, 3.0 Sones

    Manufacturer: Broan-NuTone
    Manufacturer #: A110
    SKU: 25782470
    $103.42
    Checking Pricing
         
    Grill Size:11-1/2 L x 12 W in.
    Housing Dimensions:9-1/4 L x 10 W x 5-3/4 H in.
    Additional Features:Blower has Permanently Lubricated Motor; Dynamically Balanced Centrifugal Blower Wheel for Quiet Efficient Performance; Low
    Duct Size:4 in.
    CFM:110 CFM
    Sones:3.0
    Package Quantity:1 per Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # A110
    • Additional Features Blower has Permanently Lubricated Motor; Dynamically Balanced Centrifugal Blower Wheel for Quiet Efficient Performance; Low
    • CFM 110 CFM
    • Duct Size 4 in.
    • Grill Size 11-1/2 L x 12 W in.
    • Housing Dimensions 9-1/4 L x 10 W x 5-3/4 H in.
    • Package Quantity 1 per Pack
    • Sones 3.0
    • ECCN EAR99
    Product Overview:
    InVent™ Single-Speed Fan, CFM: 110, Housing Dimensions: 10 W x 9-1/4 L x 5-3/4 H in, Finish: White Polymer (Grill), Sones: 3, Grill Size: 12 W x 11-1/2 L in