Leviton 84104-40 Wallplate, Oversized, 1-Gang, (1) 1.406 in. Dia. Opening, Device-Mount, Stainless Steel | Graybar Store
     
Leviton - Wallplate, Oversized, 1-Gang, (1) 1.406 in. Dia. Opening, Device-Mount, Stainless Steel - 84104-40
+ / - Hover over image to Zoom
Other Views

    Wallplate, Oversized, 1-Gang, (1) 1.406 in. Dia. Opening, Device-Mount, Stainless Steel

    Manufacturer: Leviton
    Manufacturer #: 84104-40
    SKU: 90075638
    $5.79
    Checking Pricing
         
    Quick Order:Y
    Color:Stainless Steel
    No. of Gangs:1 Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 84104-40
    • Color Stainless Steel
    • UNSPSC 39121704
    • Materials 302 Stainless Steel
    • No. of Gangs 1 Gang
    Product Overview:
    1-Gang Single 1.406 Inch Hole Device Receptacle Wallplate, Oversized, 302 Stainless Steel, Device Mount, - Stainless Steel
    1-Gang Single 1.406 Inch Hole Device Receptacle Wallplate, Oversized, 302 Stainless Steel, Device Mount, - Stainless Steel