Leviton 80704-E Wallplate, 1-Gang, (1) 1.406 in. Dia. Device, Device-Mount, Nylon, Black | Graybar Store
     
Leviton - Wallplate, 1-Gang, (1) 1.406 in. Dia. Device, Device-Mount, Nylon, Black - 80704-E
+ / - Hover over image to Zoom
Other Views

    Wallplate, 1-Gang, (1) 1.406 in. Dia. Device, Device-Mount, Nylon, Black

    Manufacturer: Leviton
    Manufacturer #: 80704-E
    SKU: 88158177
    $0.96
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    No. of Gangs:1 Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80704-E
    • Color Black
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 1 Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed;NEMA;ANSI
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Nylon 1-Gang Device-Mount Wallplate For Single 1.406 Inch Dia. Device
    1-Gang Single 1.406-Inch Hole Device Receptacle Wallplate, Black