Hubbell Wiring Device - Kellems NP703BK Wallplate, Nylon, 2-Gang, (1) 2.15 in. Dia. Opening, Black | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplate, Nylon, 2-Gang, (1) 2.15 in. Dia. Opening, Black - NP703BK
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, 2-Gang, (1) 2.15 in. Dia. Opening, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP703BK
    SKU: 25077687
    $3.11
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    No. of Gangs:2-Gang
    Opening:1) 2.15 in. Opening
    Orientation:Vertical
    Standard:UL514
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP703BK
    • Color Black
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 2-Gang
    • Opening 1) 2.15 in. Opening
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 1) 2.15" Opening, Black
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 1) 2.15" Opening, Black