Comtrend TIDE-CT5072T-CFE-B031-404CTS-C06_R01.BIN Single Port Modem | Graybar Store
     
Comtrend - Single Port Modem - TIDE-CT5072T-CFE-B031-404CTS-C06_R01.BIN
+ / - Hover over image to Zoom
Other Views

    Single Port Modem

    Manufacturer: Comtrend
    Manufacturer #: TIDE-CT5072T-CFE-B031-404CTS-C06_R01.BIN
    SKU: 25564263
    $36.47
    Checking Pricing
         
    Additional Features:Transmission Speed up to to 24 Mbps
    Color:Black
    Dimensions:34 H x 92 W x 114 D mm
    No. of Ports:1
    Voltage (Volts):100 to 220
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Comtrend
    • Manufacturer # TIDE-CT5072T-CFE-B031-404CTS-C06_R01.BIN
    • Color Black
    • Dimensions 34 H x 92 W x 114 D mm
    • Voltage (Volts) 100 to 220
    • No. of Ports 1
    • UNSPSC 43222609
    • Additional Features Transmission Speed up to to 24 Mbps
    • ECCN 5A991
    • Country of Origin CN - China
    Product Overview:
    Single Port Modem, Voltage (Volts): 100 to 220 V ac, No. of Ports: 1, Black, Dimensions: 34 H x 92 W x 114 D mm