Pass and Seymour (Legrand) PT20AC1-RED PlugTail® 20A 120/277V 1 Pole Toggle Switch, Red | Graybar Store
     
Pass and Seymour (Legrand) - PlugTail® 20A 120/277V 1 Pole Toggle Switch, Red - PT20AC1-RED
+ / - Hover over image to Zoom
Other Views

    PlugTail® 20A 120/277V 1 Pole Toggle Switch, Red

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PT20AC1-RED
    SKU: 25249749
    $9.90
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:277 V AC
    Color:Red
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PT20AC1-RED
    • Color Red
    • Amperage 20A
    • UNSPSC 39122211
    • Grade Industrial
    Product Overview:
    PlugTail® Single Pole Toggle Switch, 20A, Toggle, 1 Pole, 277V AC, Red