Tripp Lite PDU1220 Single-Phase Basic PDU Wall Mount, 15 ft length | Graybar Store
     
Tripp Lite - Single-Phase Basic PDU Wall Mount, 15 ft length - PDU1220
+ / - Hover over image to Zoom
Other Views

    Single-Phase Basic PDU Wall Mount, 15 ft length

    Manufacturer: Tripp Lite
    Manufacturer #: PDU1220
    SKU: 22048301
    $145.03
    Checking Pricing
         
    Voltage (Volts):120 V
    Watts:2.4 kW
    Length:15 ft. L
    Plug Configuration:NEMA 5-20P, NEMA L5-20P
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDU1220
    • Voltage (Volts) 120 V
    • UNSPSC 39121017
    • Length 15 ft. L
    • Plug Configuration NEMA 5-20P, NEMA L5-20P
    • Watts 2.4 kW
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    2.4kW Single-Phase Basic PDU, 120V Outlets (13 5-15/20R), 5-20P, 15ft Cord, 1U Rack-Mount