Tripp Lite PDUMH15ATNET Single-Phase ATS / Switched Power Distribution Unit | Graybar Store
     
Tripp Lite - Single-Phase ATS / Switched Power Distribution Unit - PDUMH15ATNET
+ / - Hover over image to Zoom
Other Views

    Single-Phase ATS / Switched Power Distribution Unit

    Manufacturer: Tripp Lite
    Manufacturer #: PDUMH15ATNET
    SKU: 25100361
    $634.63
    Checking Pricing
         
    Voltage (Volts):100; 120; 127
    Watts:1.4 kW
    Length:17.5 in.
    Plug Configuration:(2) NEMA 5-15P
    Additional Features:<ul><li>ATS / Switched PDU with attached 5-15P input power cord
    Color:Black
    Size:14.5 in
    No. of Outlets:8 Outlet
    Rack Units:1
    Amps:15A
    Cord Length (Feet):12 ft.
    Dimensions:1.75 x 17.5 x 14.5
    Material:Metal
    Receptacle Configuration:(8) NEMA 5-15R
    Width:1.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDUMH15ATNET
    • Color Black
    • Dimensions 1.75 x 17.5 x 14.5
    • Size 14.5 in
    • Voltage (Volts) 100; 120; 127
    • Type Power Distribution
    • Rack Units 1
    • UNSPSC 39121017
    • Additional Features
      • ATS / Switched PDU with attached 5-15P input power cord
      • Amps 15A
      • Cord Length (Feet) 12 ft.
      • Length 17.5 in.
      • No. of Outlets 8 Outlet
      • Plug Configuration (2) NEMA 5-15P
      • Receptacle Configuration (8) NEMA 5-15R
      • Watts 1.4 kW
      • Width 1.75 in.
      • Material Metal
      • SKU Spec Sheet
        PDUMH15ATNET Spec Sheet
      • ECCN EAR99
      • Country of Origin CN - China
    Product Overview:
    1.4kW Single-Phase ATS / Switched PDU, 120V (8 5-15R), 2 5-15P, 100-127V Input, 2 12ft Cords, 1U Rack-Mount, TAA
    Tripp Lite Switched ATS / Auto Transfer Switch provides a redundant power option for single-corded network devices. Dual input cords support separate connection to PRIMARY and SECONDARY power sources. The ATS will normally maintain continuous output to all outlets as derived from the primary input cable. If the primary power source becomes unstable or fails altogether, the ATS will switch over to the secondary power source until the primary input is restored and stable. Switched PDU features include individually controllable output receptacles and built-in network interface. Super-fast switchover between primary and secondary power sources occurs within milliseconds. ATS functionality is supported by any two compatible AC power sources, regardless of phase angle, to support a variety of advanced redundant power networking applications. Enables fault tolerant hot-swappable UPS protection when used with a single UPS and fully redundant UPS protection when each cord is connected to a separate UPS system. In a two-UPS environment, the primary input cable must be supported by a full time sine wave UPS with zero transfer time. Tripp Lite SmartOnline series is highly recommended for use as the primary UPS in a two-UPS application. ATS configurations utilizing separate mains circuits, backup generators and even separate utility power grid feeds are fully supported. On-board ATS processor constantly evaluates power quality on both input sources to prevent transfer to the secondary source when unavailable or of lower quality than the primary source. Front input LED's display primary or secondary power availability.