Tripp Lite PDUMH20AT Single-Phase ATS / Metered PDU Horizontal Rack Mount, 1.9kW | Graybar Store
     
Tripp Lite - Single-Phase ATS / Metered PDU Horizontal Rack Mount, 1.9kW - PDUMH20AT
+ / - Hover over image to Zoom
Other Views

    Single-Phase ATS / Metered PDU Horizontal Rack Mount, 1.9kW

    Manufacturer: Tripp Lite
    Manufacturer #: PDUMH20AT
    SKU: 25100360
    $498.03
    Checking Pricing
         
    Voltage (Volts):120V
    Watts:1.9 kW
    Length:12 ft.
    Plug Configuration:NEMA 5-15/20P
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDUMH20AT
    • Voltage (Volts) 120V
    • UNSPSC 39121017
    • Length 12 ft.
    • Plug Configuration NEMA 5-15/20P
    • Watts 1.9 kW
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1.9kW Single-Phase ATS / Metered PDU, 120V (16 5-15/20R), 2 L5-20P / 5-20P adapters, 2 12ft Cords, 1U Rack-Mount