Belden 88760 002500 Brilliance® Multimedia Control Cable, Beldfoil Shielded, Plenum FEP, 18/2, Plenum, 500 ft. | Graybar Store
     
Belden - Brilliance® Multimedia Control Cable, Beldfoil Shielded, Plenum FEP, 18/2, Plenum, 500 ft. - 88760 002500
+ / - Hover over image to Zoom
Other Views

    Brilliance® Multimedia Control Cable, Beldfoil Shielded, Plenum FEP, 18/2, Plenum, 500 ft.

    Manufacturer: Belden
    Manufacturer #: 88760 002500
    SKU: 99916399
    $983.72
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:2
    Length:500 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 88760 002500
    • Cable Type Plenum
    • No. of Conductors 2
    • UNSPSC 26121600
    • Conductor Material Tinned Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Fluorinated Ethylene Propylene
    • Jacket Material Low Smoke PVC
    • Length 500 ft.
    • Shielded Overall Beldfoil Shield
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    88760 Single-Pair Cable, No. of Conductors: 2, Conductor Size: 18 AWG, Plenum, Tinned Copper, Fluorinated Ethylene Propylene