Thomas and Betts DCCD-BR Single-Gang Weatherproof Receptacle Cover | Graybar Store
Thomas and Betts - Single-Gang Weatherproof Receptacle Cover - DCCD-BR
+ / - Hover over image to Zoom
Other Views

    Single-Gang Weatherproof Receptacle Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: DCCD-BR
    SKU: 92044972
    $7.68
    Checking Pricing
         
    No. of Gangs:1
    Mounting Position:Horizontal
    Opening:(1) Duplex Receptacle
    Color:Bronze
    Mounting Type:Device
    Packaging:20 per Pack
    Use With:Appropriate Red Dot Covers
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DCCD-BR
    • Color Bronze
    • UNSPSC 39121304
    • Materials Aluminum Die Cast
    • Mounting Position Horizontal
    • Mounting Type Device
    • No. of Gangs 1
    • Opening (1) Duplex Receptacle
    • Material Aluminum
    • Packaging 20 per Pack
    • Use With Appropriate Red Dot Covers
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    D-PAK® Single-Gang Weatherproof Receptacle Cover, Bronze, No. of Gangs: 1, Mounting Type: Device, (1) Duplex Receptacle, Aluminum