Allied Moulded Products FB-6 Single-Gang Rectangular Floor Box Assembly | Graybar Store
     
Allied Moulded Products - Single-Gang Rectangular Floor Box Assembly - FB-6
+ / - Hover over image to Zoom
Other Views

    Single-Gang Rectangular Floor Box Assembly

    Manufacturer: Allied Moulded Products
    Manufacturer #: FB-6
    SKU: 25793773
    $62.05
    Checking Pricing
         
    Opening:2
    Box Style:Extra Deep
    Color:Black
    Size:2.5 W x 3.5 D x 4.31 H in
    No. of Gangs:1-Gang
    Depth:3-1/2 in.
    Cover Type:Flip Lid
    Material:Brass (Cover); Polycarbonate (Box)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # FB-6
    • Color Black
    • Size 2.5 W x 3.5 D x 4.31 H in
    • UNSPSC 39121307
    • Box Style Extra Deep
    • Cover Type Flip Lid
    Product Overview:
    Single-Gang Rectangular Floor Box Assembly, Depth: 3-1/2 in, Opening: 2, Size: 2.5 W x 3.5 D x 4.31 H in, Brass (Cover); Polycarbonate (Box), No. of Gangs: 1