Wiremold (Legrand) SGT-B Single-Gang Plate | Graybar Store
Wiremold (Legrand) - Single-Gang Plate - SGT-B
+ / - Hover over image to Zoom
Other Views

    Single-Gang Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: SGT-B
    SKU: 97121357
    $7.39
    Checking Pricing
         
    Opening:Blank
    No. of Gangs:1-Gang
    Shape:Rectangular
    Use With:AF Series Raised Floor Boxes
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # SGT-B
    • UNSPSC 39121307
    • No. of Gangs 1-Gang
    • Opening Blank
    • Shape Rectangular
    Product Overview:
    Wiremold® AF Single-Gang Plate, Shape: Rectangular, Aluminum, Opening: Blank