Leviton 4978-GY Thermoplastic Weather-Resistant Covers, Vertical Mount, Self-Closing Lid, White | Graybar Store
     
Leviton - Thermoplastic Weather-Resistant Covers, Vertical Mount, Self-Closing Lid, White - 4978-GY
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Weather-Resistant Covers, Vertical Mount, Self-Closing Lid, White

    Manufacturer: Leviton
    Manufacturer #: 4978-GY
    SKU: 90057108
    $6.26
    Checking Pricing
         
    Color:Grey
    Opening:(1) Duplex Receptacle
    Mounting Position:Vertical
    No. of Gangs:1-Gang
    Mounting Type:Device
    Material:Thermoplastic Nylon
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4978-GY
    • Color Grey
    • UNSPSC 39121704
    • Materials Thermoplastic
    • Mounting Position Vertical
    • Mounting Type Device
    Product Overview:
    Single-Gang Duplex Weatherproof Device Receptacle Wallplate, Gray, No. of Gangs: 1, Mounting Type: Device, (1) Duplex Receptacle, Thermoplastic Nylon