Industrial Grade Weatherproof Box Cover, Single Gang, Gasket and Screws Included, Box Mount, Switch
Manufacturer:
Thomas and Betts
Manufacturer #:
CTS
SKU:
88220283
Checking Pricing
No. of Gangs:1
Mounting Type:Box
Additional Features:Clean cover edges provide good gasket sealing
Packaging:20 per Pack
Use With:Rigid/IMC Conduits
Material:Aluminum
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock