Hubbell Wiring Device - Kellems HBL3520 Twist-Lock® Single Receptacle, 20A 250V, 10A 600V, 4P5W, Non-NEMA, Flush, Back Wired, Black | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Single Receptacle, 20A 250V, 10A 600V, 4P5W, Non-NEMA, Flush, Back Wired, Black - HBL3520
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Single Receptacle, 20A 250V, 10A 600V, 4P5W, Non-NEMA, Flush, Back Wired, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL3520
    SKU: 95005423
    $63.58
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:600 V AC
    Color:Black
    Number of Poles:4-Pole
    Number of Wires:5-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL3520
    • Color Black
    • Amperage 20A
    • UNSPSC 39121406
    • Materials Nylon (Face); RTP (Base)
    • Series Twist-Lock®
    Product Overview:
    Hubbell® Twist-Lock® Single Flush Receptacle, Amperage: 20 A, No. of Poles: 4, No. of Wires: 5, Brass (Contacts); Brass (Mounting Strap); Brass (Terminal Screws); Nylon (Face); RTP (Base), Voltage Rating: 600 V AC