B-Line (Eaton) B409-12ZN B409 Single Channel Bracket, 12 in., Zinc Plated | Graybar Store
     
B-Line (Eaton) - B409 Single Channel Bracket, 12 in., Zinc Plated - B409-12ZN
+ / - Hover over image to Zoom
Other Views

    B409 Single Channel Bracket, 12 in., Zinc Plated

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B409-12ZN
    SKU: 88036235
    $54.75
    Checking Pricing
         
    Size:12 In Length X 4-5/8 In Height
    Color / Finish:ZINC PLATED
    Weight:232 per Carton lb
    Dimensions:2 W x 12 L x 4-5/8 H in
    Brand or Series:B-Line; Eaton
    Length:12 in.
    Material Finish:Zinc Plated
    Additional Features:Number of Mounting Holes (2) 9/16 In Diameter (Vertical), Uniform Load Capacity 960 Lb, Weight 232 Lb per 100
    Height:4-5/8 in.
    Width:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B409-12ZN
    • Dimensions 2 W x 12 L x 4-5/8 H in
    • Size 12 In Length X 4-5/8 In Height
    • UNSPSC 39121311
    • Additional Features Number of Mounting Holes (2) 9/16 In Diameter (Vertical), Uniform Load Capacity 960 Lb, Weight 232 Lb per 100
    • Brand or Series B-Line; Eaton
    • Color / Finish ZINC PLATED
    • Height 4-5/8 in.
    • Length 12 in.
    • Material Finish Zinc Plated
    • Materials Hot Rolled, Pickled and Oiled Plate or Strip Steel
    • Weight 232 per Carton lb
    • Width 2 in.
    • SKU Spec Sheet
      B409-12ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This single channel bracket is zinc plated with a 12-in. length. This bracket has a safety factor of 2.5.
    Bolted framing (strut system) provides strength and stability to various support system applications.