B-Line (Eaton) B409-24ZN Single Channel Bracket | Graybar Store
B-Line (Eaton) - Single Channel Bracket - B409-24ZN
+ / - Hover over image to Zoom
Other Views

    Single Channel Bracket

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B409-24ZN
    SKU: 25158779
    $241.27
    Checking Pricing
         
    Size:24 In Length X 4-5/8 In Height
    Height (Inches):4-5/8
    Color / Finish:ZINC PLATED
    Weight:450 per Carton lb
    Dimensions:2 W x 24 L x 4-5/8 H in
    Brand or Series:B-Line; Eaton
    Width (Inches):2
    Length:24 in.
    Material Finish:Zinc-Plated
    Additional Features:Number of Mounting Holes (2) 9/16 In Diameter (Vertical), Uniform Load Capacity 480 Lb, Weight 450 Lb per 100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B409-24ZN
    • Dimensions 2 W x 24 L x 4-5/8 H in
    • Size 24 In Length X 4-5/8 In Height
    • UNSPSC 39121311
    • Additional Features Number of Mounting Holes (2) 9/16 In Diameter (Vertical), Uniform Load Capacity 480 Lb, Weight 450 Lb per 100
    • Brand or Series B-Line; Eaton
    • Color / Finish ZINC PLATED
    • Height (Inches) 4-5/8
    Product Overview:
    Eaton® B-Line Single Channel Bracket, Zinc-Plated, Weight: 450 per Carton lb, Dimensions: 2 W x 24 L x 4-5/8 H in
    SINGLE CHANNEL BRACKET, 24-IN., ZINC PLATED