B-Line (Eaton) B409-18ZN Single Channel Bracket | Graybar Store
B-Line (Eaton) - Single Channel Bracket - B409-18ZN
+ / - Hover over image to Zoom
Other Views

    Single Channel Bracket

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B409-18ZN
    SKU: 25158777
    $70.83
    Checking Pricing
         
    Size:18 In Length X 4-5/8 In Height
    Height (Inches):4-5/8 in.
    Channel Dimensions (Inches):2 in. W X 4-5/8 in. H
    Color / Finish:ZINC PLATED
    Weight:347 lb
    Dimensions:2 W x 4-5/8 H in
    Brand or Series:B-Line; Eaton
    Width (Inches):2
    Material Finish:Zinc Plated
    Additional Features:Number of Mounting Holes (2) 9/16 In Diameter (Vertical), Uniform Load Capacity 640 Lb, Weight 347 Lb per 100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B409-18ZN
    • Dimensions 2 W x 4-5/8 H in
    • Size 18 In Length X 4-5/8 In Height
    • UNSPSC 39121311
    • Additional Features Number of Mounting Holes (2) 9/16 In Diameter (Vertical), Uniform Load Capacity 640 Lb, Weight 347 Lb per 100
    • Brand or Series B-Line; Eaton
    • Channel Dimensions (Inches) 2 in. W X 4-5/8 in. H
    • Color / Finish ZINC PLATED
    • Height (Inches) 4-5/8 in.
    • Material Finish Zinc Plated
    • Materials Hot Rolled, Pickled and Oiled Plate or Strip Steel
    • Weight 347 lb
    • Width (Inches) 2
    • SKU Spec Sheet
      B409-18ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Single Channel Bracket, Zinc-Plated, Weight: 347 lb, Dimensions: 2 W x 4-5/8 H in
    SINGLE CHANNEL BRACKET, 18-IN., ZINC PLATED