Square D (Schneider Electric) 9422CFA30 Single Cable Operating Mechanism | Graybar Store
Square D (Schneider Electric) - Single Cable Operating Mechanism - 9422CFA30
+ / - Hover over image to Zoom
Other Views

    Single Cable Operating Mechanism

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9422CFA30
    SKU: 96046346
    $550.67
    Checking Pricing
         
    Length:36 in.
    Use With:FAL Circuit Breakers; FHL Circuit Breakers
    Amperage Rating:100 A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9422CFA30
    • UNSPSC 39122233
    • Amperage Rating 100 A
    • Length 36 in.
    • Use With FAL Circuit Breakers; FHL Circuit Breakers
    • SKU Spec Sheet
      9422CFA30 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Square D™ 9422 Single Cable Operating Mechanism, Amperage Rating: 100 A, Length: 36 in