Zyxel EMG3425 Simultaneous Dual-Band Wireless Gigabit Ethernet Gateway, 4-port | Graybar Store
     
Zyxel - Simultaneous Dual-Band Wireless Gigabit Ethernet Gateway, 4-port - EMG3425
+ / - Hover over image to Zoom
Other Views

    Simultaneous Dual-Band Wireless Gigabit Ethernet Gateway, 4-port

    Manufacturer: Zyxel
    Manufacturer #: EMG3425
    SKU: 25800444
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Watts:Max of 30 W
    No. of Ports:4
    Additional Features:IEEE 802.11b/g/n 2.4 GHz, IEEE 802.11a/n/ac 5 GHz
    Dimensions:10.25 W x 1.71 H x 6.64 in. D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Zyxel
    • Manufacturer # EMG3425
    • Dimensions 10.25 W x 1.71 H x 6.64 in. D
    • No. of Ports 4
    • UNSPSC 43222609
    • Additional Features IEEE 802.11b/g/n 2.4 GHz, IEEE 802.11a/n/ac 5 GHz
    • Watts Max of 30 W
    • SKU Spec Sheet
      EMG3425 Spec Sheet
    • ECCN 5A002
    • Country of Origin TW - Taiwan
    Product Overview:
    Simulaneous four port (4) dual-band wireless gigabit ethernet has a maximum wattage of 30 and 2 number of pairs.