Fluke Networks FTK1200 SimpliFiber® Pro 850/1330 Mulitmode Verification Kit with Visifault | Graybar Store
     
Fluke Networks - SimpliFiber® Pro 850/1330 Mulitmode Verification Kit with Visifault - FTK1200
+ / - Hover over image to Zoom
Other Views

    SimpliFiber® Pro 850/1330 Mulitmode Verification Kit with Visifault

    Manufacturer: Fluke Networks
    Manufacturer #: FTK1200
    SKU: 26041649
    $2,892.24
    Checking Pricing
         
    Display Type:LED
    Standard:Conforms to relevant European Union directives, Australian standards, Listed by the CSA, Complies with 21CFR.1040.10,11 and EN60825-1, 2:2007 (Class 1, Hazard Level 1)
    Range:850 and 1300nm
    Product Includes:SimpliFiber Pro Optical Power Meter,VisiFault VFL, FindFiber Remote ID Sources, Magnetic Strap Attachments and Carry Case and ST and LC Adapter
    Power Source:(2) AA Batteries
    Accuracy:20 nm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # FTK1200
    • Type Optical Power Meter and Fiber Test Kit
    • Brand SimpliFiber®
    • Display Type LED
    • Power Source (2) AA Batteries
    • Product Includes SimpliFiber Pro Optical Power Meter,VisiFault VFL, FindFiber Remote ID Sources, Magnetic Strap Attachments and Carry Case and ST and LC Adapter
    • Range 850 and 1300nm
    • Standard Conforms to relevant European Union directives, Australian standards, Listed by the CSA, Complies with 21CFR.1040.10,11 and EN60825-1, 2:2007 (Class 1, Hazard Level 1)
    • SKU Spec Sheet
      FTK1200 Spec Sheet
    • Country of Origin US - USA
    • Accuracy 20 nm
    Product Overview:
    Multimode Verification Kit: Includes SimpliFiber Pro Optical power meter, 850/1300 multimode source, VisiFault VFL, FindFiber Remote ID sources, Magnetic Strap attachments and carrying case and ST and LC adapter
    SimpliFiber Pro 850/1330 Mulitmode Verification Kit with Visifault
    • Single-port, simultaneous dual-wavelength feature completes testing in half the time and saves measurements from both wavelengths into one record
    • CheckActive feature emits an audible tone and displays an icon when a live fiber is detected, eliminating the need to set up a measurement
    • FindFiber Remote ID enables one individual to quickly identify cable connections or routings (especially useful at patch panels), eliminating the need for multiple technicians on opposite ends of a fiber link to match color combinations
    • Min/Max capability automates precision tracking of intermittent power fluctuations
    • Large internal memory save 1000 results which enables continuous testing and recording
    • LinkWare Cable Test Management software helps to analyze test results and create professional test reports