Square D (Schneider Electric) 9007MS01S0500 Silver SPDT Form C Top Rod Push Plunger Miniature Limit Switch | Graybar Store
     
Square D (Schneider Electric) - Silver SPDT Form C Top Rod Push Plunger Miniature Limit Switch - 9007MS01S0500
+ / - Hover over image to Zoom
Other Views

    Silver SPDT Form C Top Rod Push Plunger Miniature Limit Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007MS01S0500
    SKU: 99463435
    $143.51
    Checking Pricing
         
    Voltage Rating:240
    Amperage Rating:10
    Contact Operation:1NO/1NC-Silver Contact
    Form:SPDT Form C
    Connections:#18 AWG SJTO Cable
    Cable Length (Feet):18.0
    Actuator Type:Top Rod Push Plunger
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007MS01S0500
    • Connections #18 AWG SJTO Cable
    • Cable Length (Feet) 18.0
    • UNSPSC 39122213
    • Amperage Rating 10
    • Contact Operation 1NO/1NC-Silver Contact
    Product Overview:
    Snap action silver SPDT form C 10A 240V top rod push plunger miniature limit switch.
    • Snap action
    • Operating force/torque: 80 oz
    • Dimensions: 1.56 x 0.620 x 1.750 inches
    • 18 Foot bottom cable pre-wired