L. H. Dottie 1/2-13 Silicon Bronze Full-Thread Hex Head Tap Bolt | Graybar Store
     
L. H. Dottie - 1/2-13 Silicon Bronze Full-Thread Hex Head Tap Bolt
+ / - Hover over image to Zoom
Other Views

    1/2-13 Silicon Bronze Full-Thread Hex Head Tap Bolt

    Manufacturer: L. H. Dottie
         

    Silicon bronze hex head tap bolts are used in non-critical appliations with nuts and washers. Length is determined from the base of the fastener head. Silicon bronze is harder that brass and has a high resistance to extreme temperatures.

    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Size
    Length
    Price
    MBBZ381
    25321980
    9/16 in
    1 in.
    $153.11100 Ea / Package
    SKU
    25321980
    Size
    9/16 in
    Length
    1 in.
    $153.11100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MBBZ38112
    25322028
    9/16 in
    1-1/2 in.
    $231.21100 Ea / Package
    SKU
    25322028
    Size
    9/16 in
    Length
    1-1/2 in.
    $231.21100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock