Burndy 25X100HEBBOX DURIUM™ Silicon Bronze Hex Bolt, 1/4-20 x 1 in. | Graybar Store
     
Burndy - DURIUM™ Silicon Bronze Hex Bolt, 1/4-20 x 1 in. - 25X100HEBBOX
+ / - Hover over image to Zoom
Other Views

    DURIUM™ Silicon Bronze Hex Bolt, 1/4-20 x 1 in.

    Manufacturer: Burndy
    Manufacturer #: 25X100HEBBOX
    SKU: 88047101
    $0.90
    Checking Pricing
         
    Length:1 in.
    Thread Size:1/4-20
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # 25X100HEBBOX
    • UNSPSC 31161620
    • Length 1 in.
    Product Overview:
    DURIUM™ Silicon Bronze Bolt, Length: 1 in, Thread Size: 1/4-20 Dia in