Philips Lighting ISB104014EI signPRO Ballast, Electronic, Fluorescent, Instant Start | Graybar Store
     
Philips Lighting - signPRO Ballast, Electronic, Fluorescent, Instant Start - ISB104014EI
+ / - Hover over image to Zoom
Other Views

    signPRO Ballast, Electronic, Fluorescent, Instant Start

    Manufacturer: Philips Lighting
    Manufacturer #: ISB104014EI
    SKU: 25685809
    $79.11
    Checking Pricing
         
    Ballast Factor:0.86
    Input Wattage:348
    No. of Lamps:1 to 4
    Min / Max T12/HO Lamp Footage Operated:10 to 40
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # ISB104014EI
    • UNSPSC 39101901
    • Ballast Factor 0.86
    • Ballast Technology Electronic
    • Brand signPRO
    • Input Wattage 348
    • Lamp Type Fluorescent
    • Min / Max T12/HO Lamp Footage Operated 10 to 40
    • No. of Lamps 1 to 4
    • Starting method Instant
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    SignPRO 120V instant start electronic fluorescent sign ballast for use with (1 to 4) T12/HO fluorescent lamps, input wattage 348 and lamp footage 10 to 40 ft.
    Electronic Sign Ballast, 1-4 lamps, 10-40 feet lamp length, T12HO, T8HO, IntelliVolt