Maclean Power Systems ASO-858-2E-N Side Opening Dead End, 10.25 in. | Graybar Store
     
Maclean Power Systems - Side Opening Dead End, 10.25 in. - ASO-858-2E-N
+ / - Hover over image to Zoom
Other Views

    Side Opening Dead End, 10.25 in.

    Manufacturer: Maclean Power Systems
    Manufacturer #: ASO-858-2E-N
    SKU: 25523321
    $44.18
    Checking Pricing
         
    Length:10.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # ASO-858-2E-N
    • UNSPSC 39122100
    • Length 10.25 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Side Opening Dead End, Length: 10.25 in, Strand Size: 0.250 to 0.880 in; 2 AWG to 556.5 Kcmil (Aluminum); 4 AWG to 556.5 Kcmil (ACSR)