B-Line (Eaton) BH16 Light Fixture Hanger, Fluorescent Lighting, Zinc Plated, Top Mount | Graybar Store
     
B-Line (Eaton) - Light Fixture Hanger, Fluorescent Lighting, Zinc Plated, Top Mount - BH16
+ / - Hover over image to Zoom
Other Views

    Light Fixture Hanger, Fluorescent Lighting, Zinc Plated, Top Mount

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BH16
    SKU: 92066862
    $144.43
    Checking Pricing
         
    Use With:Jack Chain; S Hooks
    Material:92066862
    Additional Features:Hook Only
    Mount Type:Pendant Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BH16
    • UNSPSC 39121701
    • Additional Features Hook Only
    • Brand Eaton®
    • Mount Type Pendant Mount
    Product Overview:
    Eaton® B-Line Top Mount Fluorescent Light Fixture Hanger, Mount Type: Pendant Mount