Jameson SHV-8 Aerial Buddy Aerial Sheave, 8 in. | Graybar Store
     
Jameson - Aerial Buddy Aerial Sheave, 8 in. - SHV-8
+ / - Hover over image to Zoom
Other Views

    Aerial Buddy Aerial Sheave, 8 in.

    Manufacturer: Jameson
    Manufacturer #: SHV-8
    SKU: 25654505
    $688.04
    Checking Pricing
         
    Load Rating (Pound):1600 lbs
    Tool Application:Cable Placement
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # SHV-8
    • Type Sheave
    • UNSPSC 39121722
    • Load Rating (Pound) 1600 lbs
    • Tool Application Cable Placement
    Product Overview:
    8" Aerial Buddy recommended for straight pulls. Sheave Designed To Protect ADSS Cable And Other Jacketed Fiber During Installation. Lift hoist swivels 360° and rotates 180° for unrestricted mounting and maneuverability.
    Spring loaded cable guard (patented) eliminates delays caused by cable and pull tape derailing. Two inch Opening allows pulling grips to pass through easily. Lightweight, reinforced polymer weighs significantly less than aluminum and steel models. Reduces installation fatigue, one-man set up. Easy latching mechanism for single-handed operation. High strength, impact resistant unit is more durable than aluminum. Chemical, UV, corrosion resistant construction for longer life. Electrically insulated for safety. Lift hoist swivels 360° and rotates 180° for unrestricted mounting and maneuverability.