L. H. Dottie SHTR4 Trenching Shovel, 48 in. Handle | Graybar Store
     
L. H. Dottie - Trenching Shovel, 48 in. Handle - SHTR4
+ / - Hover over image to Zoom
Other Views

    Trenching Shovel, 48 in. Handle

    Manufacturer: L. H. Dottie
    Manufacturer #: SHTR4
    SKU: 25806374
    $82.63
    Checking Pricing
         
    Additional Features:Safe From Electrical Shock, Won't Absorb Moisture, Resists Industrial Chemicals
    Blade Type:Trenching
    Standard:261 Breaking Strength per DTH6950-1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SHTR4
    • Type Shovel
    • UNSPSC 27112004
    • Additional Features Safe From Electrical Shock, Won't Absorb Moisture, Resists Industrial Chemicals
    • Blade Type Trenching
    • Handle Material Fiberglass
    • Handle Type Ergonomic Grip
    • Standard 261 Breaking Strength per DTH6950-1
    • ECCN EAR99
    Product Overview:
    Dottie L H Company SHTR4 PC 6780 Handle Shovel, Professional Grade, Standard, 4 IN Blade Width, 48 IN Handle Length, Trenching Shovel, Fiberglass Handle
    Dottie L H Company SHTR4 PC 6780 Handle Shovel, Professional Grade, Standard, 4 IN Blade Width, 48 IN Handle Length, Trenching Shovel, Fiberglass Handle