Thomas and Betts CPO500-0-A Shrink-Kon® Thin-Wall Heat Shrink Tubing | Graybar Store
     
Thomas and Betts - Shrink-Kon® Thin-Wall Heat Shrink Tubing - CPO500-0-A
+ / - Hover over image to Zoom
Other Views

    Shrink-Kon® Thin-Wall Heat Shrink Tubing

    Manufacturer: Thomas and Betts
    Manufacturer #: CPO500-0-A
    SKU: 25155000
    $7.29
    Checking Pricing
         
    Inner Diameter:0.5 in. I.D.
    Color:Black
    Length:48 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CPO500-0-A
    • Color Black
    • UNSPSC 39121723
    • Inner Diameter 0.5 in. I.D.
    • Length 48 in.
    • Materials Cross-Linked Polyolefin
    • Shrink Ratio 2:01
    • SKU Spec Sheet
      CPO500-0-A Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    4 feet x 0.5 inch black Shrink-Kon® thin-wall heat shrink tubing for 6 to 1 AWG wire.
    Shrink-Kon®Flame-retardant, cross-linked polyolefin, thin-wall heat-shrinkable tubing.
      Specifications
      • Min. Expanded Inner Diameter (Inches): 0.50
      • Max. Recovered Inner Diameter (Inches): 0.25
      • Nominal Recovered Wall Thickness (Inches): 0.025
      • Cable Range: 6 to 1 AWG