Hubbell Lighting TL61 Lensed Shower Trim, IC/Non-IC 6 in. Airshield Downlights, Glass Drop Opal | Graybar Store
     
Hubbell Lighting - Lensed Shower Trim, IC/Non-IC 6 in. Airshield Downlights, Glass Drop Opal - TL61
+ / - Hover over image to Zoom
Other Views

    Lensed Shower Trim, IC/Non-IC 6 in. Airshield Downlights, Glass Drop Opal

    Manufacturer: Hubbell Lighting
    Manufacturer #: TL61
    SKU: 22114257
    $0.00
    Checking Pricing
         
    Additional Features:Wet Location Approved
    Color:White
    Use With:DBX Housing; FT6 Housing; IBXHW Housing; IBXICAT Housing; RMNICD Housing
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # TL61
    • Color White
    • UNSPSC 39111800
    Product Overview:
    Prescolite LiteBox® Shower Trim, Fixture Type: 6 in Housing, Lamp Type: A19 60W; A19 75W (Non-IC); PAR30 50W; PAR30 75W; Quad Tube 13-26W 4-Pin CFL; Triple Tube 13-26W 4-Pin CFL, White