Jonard Tools BSHORTNOSE Short Nose B Type Plier | Graybar Store
     
Jonard Tools - Short Nose B Type Plier - BSHORTNOSE
+ / - Hover over image to Zoom
Other Views

    Short Nose B Type Plier

    Manufacturer: Jonard Tools
    Manufacturer #: BSHORTNOSE
    SKU: 25020708
    $16.38
    Checking Pricing
         
    Jaw Capacity (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # BSHORTNOSE
    • Jaw Capacity (Inches) 3/4 in.
    Product Overview:
    Pliers are intended to use in skinning 22-24 AWG wire and crushing insulation in nose slot
    Short Nose B Type Pliers - BSHORTNOSE. Intended for use in skinning 22-24 AWG wire and crushing insulation in nose slot. The front portion of the jaws is narrowed and a portion of the inner face of one jaw is relieved to skin insulation from wire. The inner surface of the jaws are serrated to facilitate gripping wire.