Ilsco CT-2 Short Barrel Copper Compression Sleeve | Graybar Store
Ilsco - Short Barrel Copper Compression Sleeve - CT-2
+ / - Hover over image to Zoom
Other Views

    Short Barrel Copper Compression Sleeve

    Manufacturer: Ilsco
    Manufacturer #: CT-2
    SKU: 88137814
    Checking Pricing
    Wire Size:2 AWG
    Color Code:Brown
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # CT-2
    • UNSPSC 39121404
    • Color Code Brown
    • Finish Tin Plated
    Product Overview:
    Short barrel copper compression sleeve for use with 2 AWG copper wire.
    Ilsco's Type CT compression sleeve is manufactured from high strength seamless copper tubing. The connector is electro-tin plated and is clearly marked with a color code. This compression sleeve may be used for high voltage applications up to 35V.