Advanced Digital Cable 6C22FS-CMP-WH-BFA-ADG Shielded Cable, Plenum, Security Alarm, 22 AWG, 6C | Graybar Store
     
Advanced Digital Cable - Shielded Cable, Plenum, Security Alarm, 22 AWG, 6C - 6C22FS-CMP-WH-BFA-ADG
+ / - Hover over image to Zoom
Other Views

    Shielded Cable, Plenum, Security Alarm, 22 AWG, 6C

    Manufacturer: Advanced Digital Cable
    Manufacturer #: 6C22FS-CMP-WH-BFA-ADG
    SKU: 25193809
    $236.23
    Checking Pricing
         
    Conductor Material:Bare Copper
    Conductor Size:22 AWG
    Length:1000 ft.
    No. of Conductors:6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Advanced Digital Cable
    • Manufacturer # 6C22FS-CMP-WH-BFA-ADG
    • No. of Conductors 6
    • Application Security Alarm
    • Type Plenum
    • UNSPSC 26121600
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material Low-Smoke PVC
    • Jacket Material Low-Smoke PVC
    • Length 1000 ft.
    • Shielded Aluminum Mylar
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Shielded security alarm plenum cable is 6C/22 AWG. Cable has a white jacket and comes in a 1000 feet box. Alt Mfr No 912206SD-1.0B