Siemon Z6A-S07 Z-MAX® 6A Shielded UTP Outlet, Green | Graybar Store
     
Siemon - Z-MAX® 6A Shielded UTP Outlet, Green - Z6A-S07
+ / - Hover over image to Zoom
Other Views

    Z-MAX® 6A Shielded UTP Outlet, Green

    Manufacturer: Siemon
    Manufacturer #: Z6A-S07
    SKU: 25227794
    $14.17
    Checking Pricing
         
    Color:Green
    Style:Spring-Loaded
    Adapter Type Front:Angled/Flat
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # Z6A-S07
    • Color Green
    • Style Spring-Loaded
    • Category Cat 6A
    • UNSPSC 39121400
    • Adapter Type Front Angled/Flat
    • Wiring Configuration T568A/T568B
    • ECCN EAR99
    Product Overview:
    This Z-MAX® 6A Shielded UTP (Flat/Angled) Outlet has a pass through feature and is made from a glass reinforced nylon housing for durability. The zero cross termination accelerates lacing and eliminates pair crossing. Green