Siemon ZM6A-S07-02 Z-MAX™ 6a Shielded Modular Cords, 7 ft., White | Graybar Store
     
Siemon - Z-MAX™ 6a Shielded Modular Cords, 7 ft., White - ZM6A-S07-02
+ / - Hover over image to Zoom
Other Views

    Z-MAX™ 6a Shielded Modular Cords, 7 ft., White

    Manufacturer: Siemon
    Manufacturer #: ZM6A-S07-02
    SKU: 25227709
    $21.72
    Checking Pricing
         
    Color:White
    Length:7 ft.
    Shielding:Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # ZM6A-S07-02
    • Color White
    • Shielding Shielded
    • Category Cat 6A
    • UNSPSC 43223303
    • Length 7 ft.
    • ECCN EAR99
    Product Overview:
    Siemon Z-Max® Category 6a RJ45 white shielded modular cord, 7 ft. length.
    Z-MAX™ Category 6a shielded modular cord combines unparalleled performance of an exclusive PCB-based smart plug, alien crosstalk resistant construction and a host of innovative end-user features.