Allen Tel ATRA8FS Shielded Data Adapter Kit | Graybar Store
     
Allen Tel - Shielded Data Adapter Kit - ATRA8FS
+ / - Hover over image to Zoom
Other Views

    Shielded Data Adapter Kit

    Manufacturer: Allen Tel
    Manufacturer #: ATRA8FS
    SKU: 94035847
    $5.64
    Checking Pricing
         
    Connectors:DB25 to RJ-45
    Shielding:Shielded
    Gender:Female
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATRA8FS
    • Connectors DB25 to RJ-45
    • Gender Female
    • Shielding Shielded
    • UNSPSC 43223300
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    An 8-conductor jack to female RS232 shielded adapter kit equipped with two (2) 3.5 inch red straps.
    • Permits two RS232 equipped computers to be connected to each other over short distances without the need for two modems
    • Compatible with most RS232 devices
    • Supplied in kit form to allow flexibility in wiring schemes
    • UL Listed and CSA Listed