CommScope Shielded 640 Series Comm Data Premise Cable, 6A Plenum | Graybar Store
     
CommScope - Shielded 640 Series Comm Data Premise Cable, 6A Plenum
+ / - Hover over image to Zoom
Other Views

    Shielded 640 Series Comm Data Premise Cable, 6A Plenum

    Manufacturer: CommScope
         

    TE Connectivity's Shielded 640 Series Cat 6A cable exceeds performance requirements by significant margins on all parameters. The cables small diameter saves space reducing the amount of cable management required. Features a filter to minimize crosstalk.

    • Shielded
    • Plenum rated
    • Cable performance shall be verified and characterized to 650MHz
    • Exceeds all ANSI/TIA and ISO Enhanced Category 6A requirements
    • 24 AWG
    • Manufacturer CommScope
    • Category Cat 6A
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Flame-Retardant PVC
    • Shielded Shielded
    Select Filter Options Below ( 1 items found )
    Color:White
    No. of Pairs:4
    Package:1000 Foot Reel
    Cable Type:Plenum
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Package
    Cable Type
    Price
    6AP4P24-S-WH-R-TEC-AP-OT
    25026279
    White
    4
    1000 Foot Reel
    Plenum
    $1.40 / EA
    SKU
    25026279
    Color
    White
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Cable Type
    Plenum
    $1.40 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock