Crouse Hinds (Eaton) Sheet Steel Form 7 Wedgenut Conduit Body Cover With Integral Gasket | Graybar Store
     
Crouse Hinds (Eaton) - Sheet Steel Form 7 Wedgenut Conduit Body Cover With Integral Gasket
+ / - Hover over image to Zoom
Other Views

    Sheet Steel Form 7 Wedgenut Conduit Body Cover With Integral Gasket

    Manufacturer: Crouse Hinds (Eaton)
         

    Sheet Steel Form 7 Wedgenut Conduit Body Cover With Integral Gasket

    Form 7 Wedgenut conduit body cover with integral gasket. The Crouse-Hinds Sheet Steel Conduit Wedge nut conduit outlet bodies are installed in the conduit systems to act as pull outlets for the conductors that are being installed.
    • Manufacturer Crouse Hinds (Eaton)
    • Application Conduit
    • Connection Type Screw
    • Materials Sheet Steel
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Color / Finish
    Use With
    Size
    Brand or Series
    Price
    170G
    22010111
    1/2
    Metallic
    Conduit
    1/2 in.
    Form 7
    $10.41 / EA
    SKU
    22010111
    Trade Size (Inches)
    1/2
    Color / Finish
    Metallic
    Use With
    Conduit
    Size
    1/2 in.
    Brand or Series
    Form 7
    $10.41 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    270G
    22010112
    3/4
    Metallic
    Conduit
    3/4 in.
    Form 7
    $13.12 / EA
    SKU
    22010112
    Trade Size (Inches)
    3/4
    Color / Finish
    Metallic
    Use With
    Conduit
    Size
    3/4 in.
    Brand or Series
    Form 7
    $13.12 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    370G
    22010113
    1
    Metallic
    Conduit
    1 in.
    Form 7
    $17.27 / EA
    SKU
    22010113
    Trade Size (Inches)
    1
    Color / Finish
    Metallic
    Use With
    Conduit
    Size
    1 in.
    Brand or Series
    Form 7
    $17.27 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    470G
    22010114
    1-1/4
    Metallic
    Conduit
    1-1/4 in.
    Form 7
    $18.31 / EA
    SKU
    22010114
    Trade Size (Inches)
    1-1/4
    Color / Finish
    Metallic
    Use With
    Conduit
    Size
    1-1/4 in.
    Brand or Series
    Form 7
    $18.31 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    670G
    22010116
    2
    Metallic
    Conduit
    2 in.
    Form 7
    $34.13 / EA
    SKU
    22010116
    Trade Size (Inches)
    2
    Color / Finish
    Metallic
    Use With
    Conduit
    Size
    2 in.
    Brand or Series
    Form 7
    $34.13 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    570G
    22010115
    1-1/2
    Metallic
    Conduit
    1-1/2 in.
    Form 7
    $17.86 / EA
    SKU
    22010115
    Trade Size (Inches)
    1-1/2
    Color / Finish
    Metallic
    Use With
    Conduit
    Size
    1-1/2 in.
    Brand or Series
    Form 7
    $17.86 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    870G
    25393721
    2-1/2 to 3
    Metallic
    Conduit
    2-1/2 in. to 3 in.
    Form 7
    $47.00 / EA
    SKU
    25393721
    Trade Size (Inches)
    2-1/2 to 3
    Color / Finish
    Metallic
    Use With
    Conduit
    Size
    2-1/2 in. to 3 in.
    Brand or Series
    Form 7
    $47.00 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock