Crouse Hinds (Eaton) K200S Sheet Steel Form 5 Conduit Body Cover, 2 Inch | Graybar Store
Crouse Hinds (Eaton) - Sheet Steel Form 5 Conduit Body Cover, 2 Inch - K200S
+ / - Hover over image to Zoom
Other Views

    Sheet Steel Form 5 Conduit Body Cover, 2 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: K200S
    SKU: 22005028
    $2,570.70
    Checking Pricing
    Items sold in feet or each.
         
    Trade Size (Inches):2
    Color / Finish:Metallic
    Use With:Form 5 Conduit
    Size:2 in.
    Brand or Series:Form 5
    Material:Sheet Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # K200S
    • Size 2 in.
    • Application Conduit
    • UNSPSC 39131708
    • Brand or Series Form 5
    • Color / Finish Metallic
    • Connection Type Screw
    • Material Sheet Steel
    • Trade Size (Inches) 2
    • Use With Form 5 Conduit
    • SKU Spec Sheet
      K200S Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    2 in. sheet steel Form 5 conduit body cover.