L. H. Dottie SHD Drain Spade Shovel, 48 in. Handle | Graybar Store
     
L. H. Dottie - Drain Spade Shovel, 48 in. Handle - SHD
+ / - Hover over image to Zoom
Other Views

    Drain Spade Shovel, 48 in. Handle

    Manufacturer: L. H. Dottie
    Manufacturer #: SHD
    SKU: 25541639
    $86.74
    Checking Pricing
         
    Additional Features:Safe From Electrical Shock, Won't Absorb Moisture, Resists Industrial Chemicals
    Blade Type:Drain Spade
    Standard:261 Breaking Strength per DTH6950-1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SHD
    • Type Shovel
    • UNSPSC 27112004
    • Additional Features Safe From Electrical Shock, Won't Absorb Moisture, Resists Industrial Chemicals
    • Blade Type Drain Spade
    • Handle Material Fiberglass
    • Handle Type Ergonomic Grip
    • Standard 261 Breaking Strength per DTH6950-1
    • ECCN EAR99
    Product Overview:
    Dottie L H Company SHD PC 6780 Handle Shovel, Professional Grade, Standard, 14 IN Blade Width, 48 IN Handle Length, Drain Spade Shovel, Fiberglass Handle
    Dottie L H Company SHD PC 6780 Handle Shovel, Professional Grade, Standard, 14 IN Blade Width, 48 IN Handle Length, Drain Spade Shovel, Fiberglass Handle