Hubbell Wiring Device - Kellems SHC1099ZP Kellems® Strain Relief Cord Connector, Zinc Plated Steel, Straight, Liquid Tight, Male, 0.75 to 0.88 in., 1 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Strain Relief Cord Connector, Zinc Plated Steel, Straight, Liquid Tight, Male, 0.75 to 0.88 in., 1 in. - SHC1099ZP
+ / - Hover over image to Zoom
Other Views

    Kellems® Strain Relief Cord Connector, Zinc Plated Steel, Straight, Liquid Tight, Male, 0.75 to 0.88 in., 1 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1099ZP
    SKU: 88148442
    $19.23
    Checking Pricing
         
    Cable Range (Inches):0.75 to 0.88 in.
    Size:1 in.
    Color:Metallic
    Standard:UL 514B, Wet Location when used with a Nylon Washer, NEMA Type 4, 4X, 12 and 13
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1099ZP
    • Color Metallic
    • Size 1 in.
    • UNSPSC 39121431
    • Bend (Degree) 0
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .75"-.88", 1", Steel