Hubbell Wiring Device - Kellems SHC1076 Kellems® Strain Relief Cord Connector, Aluminum, Straight, Male, Liquid Tight, 1.69 to 1.81 in., 2-1/2 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Strain Relief Cord Connector, Aluminum, Straight, Male, Liquid Tight, 1.69 to 1.81 in., 2-1/2 in. - SHC1076
+ / - Hover over image to Zoom
Other Views

    Kellems® Strain Relief Cord Connector, Aluminum, Straight, Male, Liquid Tight, 1.69 to 1.81 in., 2-1/2 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1076
    SKU: 88148419
    $114.93
    Checking Pricing
         
    Additional Features:88148419
    Size:1.69 to 1.81 in.
    Color:Metallic
    Standard:UL 514B, Wet Location when used with a Nylon Washer, NEMA Type 4, 4X, 12 and 13
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1076
    • Color Metallic
    • Size 1.69 to 1.81 in.
    • Type Liquidtight
    • UNSPSC 39121431
    • Additional Features 88148419
    • Materials Aluminum
    • Standard UL 514B, Wet Location when used with a Nylon Washer, NEMA Type 4, 4X, 12 and 13
    • SKU Spec Sheet
      SHC1076 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, -2 1/2" 1.688-1.812