Hubbell Wiring Device - Kellems SHC1072 Kellems® Strain Relief Cord Connector, Aluminum, Straight, Male, Liquid Tight, 1.94 to 2.06 in., 2 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Strain Relief Cord Connector, Aluminum, Straight, Male, Liquid Tight, 1.94 to 2.06 in., 2 in. - SHC1072
+ / - Hover over image to Zoom
Other Views

    Kellems® Strain Relief Cord Connector, Aluminum, Straight, Male, Liquid Tight, 1.94 to 2.06 in., 2 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1072
    SKU: 88148411
    $95.63
    Checking Pricing
         
    Cable Range (Inches):1.94 to 2.06 in.
    Size:2 in.
    Color:Metallic
    Standard:UL 514B, Wet Location when used with a Nylon Washer, NEMA Type 4, 4X, 12 and 13
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1072
    • Color Metallic
    • Size 2 in.
    • Type Liquidtight
    • UNSPSC 39121431
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, 1.94-2.06", 2", Aluminum